Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 60 In W, Gray

  • Mfr # PC3060

  • Zoro # G615874468


product price: $348.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Deck Material
Steel
Wheel Type
Urethane
Wheel Diameter
5 in
Color
Gray
Load Capacity
1200 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3060
Zoro #
G615874468
UPC #
-
Country of Origin
Mexico

Dimensions

Wheel Diameter
5 in
Platform Length
30 in
Platform Width
60 in

Details

Deck Material
Steel
Wheel Type
Urethane
Color
Gray
Load Capacity
1200 lbs
Item
Platform Truck
Finish
Powder Coated
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.