Shop R&B WIRE PRODUCTS

Antimicrobial Vinyl Basket Truck with Steel Base, 20 Bushel, Yellow

  • Mfr # 420SOC/ANTI/YEL
  • Zoro # G4326869

product price: 
$
518.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/4 in
Overall Length
49 in
Overall Width
33 1/2 in
Material
Steel/Vinyl
Color
Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
420SOC/ANTI/YEL
Zoro #
G4326869
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Yellow
Load Capacity
800 lb
Item
Antimicrobial Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Color - Hoppers and Cube Trucks
Yellow
Container Material - Hoppers and Cube Trucks
Antimicrobial Flame Retardant Vinyl
Caster Material
Polyurethane
Item - Basket Trucks
Basket Truck
Volume Capacity
1 cu. yd.
Caster Configuration
(4) Swivel
Bushel Capacity
20
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material - Hoppers and Cube Trucks
Steel
Optional Lid
Mfr Model No. 4614/16HL
Load Capacity - Hoppers and Cube Trucks
600 lb.
Liner Style
Permanent
Cubic Foot Capacity
24.9 cu ft
Container Material
Antimicrobial Flame Retardant Vinyl
Cubic Yard Capacity
0.64 cu yd
Frame Material
Steel
Features
Corrosion Resistant
Number of Compartments
1
Mobility Option
Forklift-Capable, Manual
Includes
Non-Marking Bumper
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster/Wheel Mounting Location
Standard
Non-Marking Casters/Wheels
Yes
Caster Brake Type
No Brake Included
Base Material
Steel
Caster Core Material
Plastic
Caster Frame Material
Steel
Quiet Performance Features
Sealed Bearings
Base Finish/Coating
Powder-Coated
Includes Frame Bumpers
Without Frame Bumpers
Liner Color
Yellow
Number of Drain Holes
0
End Style
Closed
Truck Style
Standard
Caster Mounting Type
Plate
Liner Material
Vinyl
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Wire Color
Yellow

Dimensions

Overall Height
39 1/4 in
Overall Length
49 in
Overall Width
33 1/2 in
Wheel Diameter
5 in
Caster Dia.
5"
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Overall LxWxH
49 in x 39 in x 39 1/4 in
Inside Length
49 in
Caster Mounting Height
6 1/8 in
Inside Height
32 1/4 in
Inside Width
33 1/2 in
Caster Width
1 in
Wire Rope Length
49 in
Length
49 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 49 in, Inside Width 33 1/2 in, Inside Height 32 1/4 in, Overall Length 49 in, Overall Width 33 1/2 in, Overall Height 39 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.