
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 72 In W, Dark Blue
Mfr # PC3072
Zoro # G315874461
product price: $363.99
/eaKey Features
Platform Width
72 in
Wheel Type
Urethane
Wheel Diameter
5 in
Platform Length
30 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3072
Zoro #
G315874461
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
72 in
Wheel Diameter
5 in
Platform Length
30 in
Details
Wheel Type
Urethane
Finish
Powder Coated
Color
Dark Blue
Deck Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Handle Type
Removable
Item
Platform Truck
Load Capacity
1200 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.