
Platform Truck, 1200 lbs Cap., 5 In Casters, 30 In D x 72 In W, Gray
Mfr # PC3072
Zoro # G215874486
product price: $403.99
/eaKey Features
Color
Gray
Handle Type
Removable
Finish
Powder Coated
Wheel Type
Urethane
Platform Width
72 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3072
Zoro #
G215874486
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Width
72 in
Platform Length
30 in
Wheel Diameter
5 in
Details
Color
Gray
Handle Type
Removable
Finish
Powder Coated
Wheel Type
Urethane
Deck Material
Steel
Item
Platform Truck
Load Capacity
1200 lbs
Caster Configuration
(2) Swivel, (2) Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.