Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Red

  • Mfr # 412SOBC/RD
  • Zoro # G3775639
product price: 
$
479.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
412SOBC/RD
Zoro #
G3775639
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Red
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Caster Configuration
(4) Swivel
Optional Lid
4612HL
Includes
Non-Marking Bumper
Cubic Yard Capacity
0.55 cu yd
Bushel Capacity
12
Color - Hoppers and Cube Trucks
Red
Item - Basket Trucks
Basket Truck
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Liner Style
Permanent
Load Capacity - Hoppers and Cube Trucks
600 lb.
Caster Material
Polyurethane
Cubic Foot Capacity
15 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Forklift-Capable, Manual
Number of Compartments
1
Features
Corrosion Resistant
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
Steel
Caster Wheel Type
Standard
Liner Material
Vinyl
Liner Color
Red
Collapsible
No
Base Material
Steel
Quiet Performance Features
Sealed Bearings
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Core Material
Plastic
End Style
Closed
Non-Marking Casters/Wheels
Yes
Base Finish/Coating
Powder-Coated
Truck Style
Standard
Caster Mounting Type
Plate
Number of Drain Holes
0
Caster Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Includes Frame Bumpers
With Frame Bumpers
Caster Wheel/Tread Material
Polyurethane
Assembled/Unassembled
Assembled
Wire Color
Red

Dimensions

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Wheel Diameter
5 in
Container Height
31-1/2 in
Caster Dia.
4"
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Inside Length
38 in
Inside Height
29 in
Overall LxWxH
39 1/2 in x 28 in x 36 1/2 in
Caster Mounting Height
6 1/8 in
Inside Width
28 in
Caster Width
1 in
Wire Rope Length
39 1/2 in
Length
39 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Cubic Yard Capacity 0.55 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Red, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 in, Inside Width 28 in, Inside Height 29 in, Overall Length 39 1/2 in, Overall Width 29 1/2 in, Overall Height 36 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.