Platform Truck, 3000 lbs Cap., 6 In Casters, 24 In D x 30 In W, White

  • Mfr # PC2430-6

  • Zoro # G915874427


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lbs
Handle Type
Removable
Wheel Type
Phenolic
Caster Configuration
(2) Swivel, (2) Rigid
Platform Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC2430-6
Zoro #
G915874427
UPC #
-
Country of Origin
Mexico

Dimensions

Platform Width
30 in
Wheel Diameter
6 in
Platform Length
24 in

Details

Load Capacity
3000 lbs
Handle Type
Removable
Wheel Type
Phenolic
Caster Configuration
(2) Swivel, (2) Rigid
Finish
Powder Coated
Deck Material
Steel
Item
Platform Truck
Color
White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.