Utility Cart with Lipped Metal Shelves, Steel, 3,000 lb Load Capacity, 5 Shelves, 54 in L, 31 in W

  • Mfr # CE348P600GP
  • Zoro # G9955574
product price: 
$
1,035.99
/ea
Additional $220.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
68 in
Load Capacity
3,000 lb
Overall Length
54 in
Overall Width
31 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE348P600GP
Zoro #
G9955574
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
68 in
Overall Length
54 in
Overall Width
31 in
Shelf Width
30 in
Caster Width
2 in
Caster Dia.
6 in
Shelf Length
48 in
Lip Height
1-1/2"
Top Shelf Height
68 in
Overall LxWxH
54 in x 31 in x 68 in
Shelf LxW
48 in x 30 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Item
Utility Cart with Lipped Metal Shelves
Load Capacity
3,000 lb
Material
Steel
Color
Gray
Caster Material
Phenolic
Wheel Type
6" x 2" Phenolic
Construction
Welded Steel
Handle Type
Flat
Number of Shelves
5
Finish
Powder Coated
Features
5 Shelves, 1-1/2" shelf lips up, Tubular Handle with smooth radius bend
Utility Cart Shelf Style
Lipped
Utility Cart Item
Stock Truck
Gauge
12 ga
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
13 in
Number of Compartments
0
Number of Drawers
0
Distance Between Middle and Bottom Shelf
13"
Includes
5 Shelves
Capacity per Shelf
600 lb
Distance Between Top and Middle Shelf
13"
Lip Style
4-Sided Lipped
Method of Construction
Bolted
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Power Indicator
No
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 3,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 31 in, Number of Shelves 5, Capacity per Shelf 600 lb, Distance Between Shelves 13 in, Shelf Length 48 in, Shelf Width 30 in, Includes 5 Shelves, Top Shelf Height 68 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.