
Platform Truck, 3000 lbs Cap., 6 In Casters, 30 In D x 60 In W, Gray
Mfr # PC3060-6
Zoro # G915874502
product price: $423.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Type
Phenolic
Deck Material
Steel
Load Capacity
3000 lbs
Handle Type
Removable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PC3060-6
Zoro #
G915874502
UPC #
-
Country of Origin
Mexico
Dimensions
Platform Length
30 in
Wheel Diameter
6 in
Platform Width
60 in
Details
Caster Configuration
(2) Swivel, (2) Rigid
Wheel Type
Phenolic
Deck Material
Steel
Load Capacity
3000 lbs
Handle Type
Removable
Item
Platform Truck
Color
Gray
Finish
Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.