Power Strip, 8 Outlet(s) Blue
Mfr # A8-66
Zoro # G7695326
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Standards
UL Listed
Material
Aluminum
Finish
Powder Coated
Height
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8-66
Zoro #
G7695326
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Depth
4 in
Width
66 in
Overall Width
66 in
Overall Height
2 in
Overall Depth
4 in
For Work Station Width
72 in
Details
Item
Power Strip
Color
Blue
Standards
UL Listed
Material
Aluminum
Finish
Powder Coated
Assembly
Fully Assembled
Includes
8 Outlets
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Number of Outlets
8
Product Type
Powerstrip
Compatible with Manufacturer Part Number
AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
Compatible with Series
BenchPro
Compatible Grainger Part Number
12V439,12V443,12V448,12V452,12V457,12V461,12V466,12V470,12V475,12V479,12V484,12V488,12V493,12V497,12V503,12V507,12V512,12V516,12V521,12V525,12V530,12V534,12V539,12V543,13E248,13E251,13E255,13E258,13E262,13E265,13E269,13E272,13E276,13E279,13E283,13E286,13E290,13E293,13E297,13E301,13E305,13E309,13E314,13E318,13E323,13E327,13E332,13E336,16Y075,16Y078,16Y083,16Y086,16Y091,16Y094,16Y099,16Y103,16Y108,16Y111,800WH1,800WH3,800WH5,800WH7,800WH9,800WJ1,800WJ3,800WJ5,800WJ7,800WJ9,800WK1,800WK3
Description
Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.