Zoro Homepage

Power Strip, 8 Outlet(s) Gray

  • Mfr # A8-66

  • Zoro # G7695335


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Standards
UL Listed
Material
Aluminum
Assembly
Fully Assembled
Includes
8 Outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-66
Zoro #
G7695335
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4 in
Width
66 in
Height
2 in
Overall Height
2 in
Overall Depth
4 in
Overall Width
66 in
For Work Station Width
72 in

Details

Item
Power Strip
Color
Gray
Standards
UL Listed
Material
Aluminum
Assembly
Fully Assembled
Includes
8 Outlets
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Number of Outlets
8
Compatible with Series
BenchPro
Product Type
Powerstrip
Compatible with Manufacturer Part Number
AED3072, AED3672, AEF3072, AEF3672, AEN3072, AEN3672, AEW3072, AEW3672, AMD3072, AMD3672, AMF3072, AMF3672, AMN3072, AMN3672, AMW3072, AMW3672, DDC-6, DFC-6, DPBC-6, DWC-6, HD3072, HD3672, HF3072, HF3672, HN3072, HN3672, HW3072, HW3672, KD3072, KD3072+LP, KD3672, KD3672+LP, KDC-6, KF3072, KF3072+LP, KF3672, KF3672+LP, KFC-6, KN3072, KN3072+LP, KN3672, KN3672+LP, KPBC-6, KW3072, KW3072+LP, KW3672, KW3672+LP, KWC-6, RD3072, RD3672, RDC-4, RE3072, RE3672, RFC-4, RN3072, RN3672, RPB3072, RPB3672, RPBC-4, RW3072, RW3672, RWC-4
Compatible Grainger Part Number
12V439, 12V443, 12V448, 12V452, 12V457, 12V461, 12V466, 12V470, 12V475, 12V479, 12V484, 12V488, 12V493, 12V497, 12V503, 12V507, 12V512, 12V516, 12V521, 12V525, 12V530, 12V534, 12V539, 12V543, 13E248, 13E251, 13E255, 13E258, 13E262, 13E265, 13E269, 13E272, 13E276, 13E279, 13E283, 13E286, 13E290, 13E293, 13E297, 13E301, 13E305, 13E309, 13E314, 13E318, 13E323, 13E327, 13E332, 13E336, 16Y075, 16Y078, 16Y083, 16Y086, 16Y091, 16Y094, 16Y099, 16Y103, 16Y108, 16Y111, 800WH1, 800WH3, 800WH5, 800WH7, 800WH9, 800WJ1, 800WJ3, 800WJ5, 800WJ7, 800WJ9, 800WK1, 800WK3

Description

Power Strip, Product Type Power Strip, Assembly Fully Assembled, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.