Zoro Homepage

Roosevelt Series Work Benches, 96" W, 30" to 36" Height, 1200 lb.

  • Mfr # RZ2496

  • Zoro # G0725501


product price: $705.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Gauge
Heavy
Top Thickness
3/4"
Finish
Powder Coat Paint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ2496
Zoro #
G0725501
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
3/4"
Width
96"
Depth
24"
Height
30" to 36"

Details

Workbench/Work Table Type
Work Benches
Load Capacity
1200 lb.
Gauge
Heavy
Finish
Powder Coat Paint
Color
Black
Item
Roosevelt Series Work Benches
Material
steel
Standards
ANSI, BIFMA, DIN and GSA Structural Standards
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled

Description

BenchPro RZ2496,Resin,96"x30-36"x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.