Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSC-3DRA2122

  • Zoro # G523437663


product price:  $871.99
/ea
Free Shipping & Returns

Key Features

Pedestal Type
Cabinet
Number of Compartments
3
Overall Height
28 in
Frame Material Finish
Powder Painted
Overall Width
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSC-3DRA2122
Zoro #
G523437663
UPC #
840093872616
Country of Origin
Mexico

Dimensions

Overall Height
28 in
Overall Width
22 in
For Work Station Height
29 in
For Work Station Depth
21 in
Overall Depth
21 in

Details

Pedestal Type
Cabinet
Number of Compartments
3
Frame Material Finish
Powder Painted
Material
Steel
Number of Drawers
3
Overall Load Capacity
500 lb
Color
Blue
Compatible Brand
BenchPro
Finish
Powder Painted
Assembly
Fully Assembled
Maximum Drawer Load Capacity
100 lb
Compatible with Manufacturer Part Number
Includes
Casters
Weight
127 lb
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Cabinet Pedestal
Number of Shelves
0
Frame Material
Steel
Frame Construction
Welded Only
Lock Type
No Lock
Item
Cabinet Pedestal

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 127 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.