Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCSCD-3DRA2122

  • Zoro # G123436981


product price:  $2,435.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
500 lb
Product Type
Cabinet Pedestal
Frame Material Finish
Plain
Includes
Casters, ESD Top
Compatible Brand
BenchPro
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCD-3DRA2122
Zoro #
G123436981
UPC #
840093891372
Country of Origin
Mexico

Dimensions

For Work Station Depth
21 in
Overall Width
22 in
Overall Depth
21 in
Overall Height
32 1/2 in
For Work Station Height
32 in

Details

Overall Load Capacity
500 lb
Product Type
Cabinet Pedestal
Frame Material Finish
Plain
Includes
Casters, ESD Top
Compatible Brand
BenchPro
Weight
157 lb
Features
1 in Top Thickness
Frame Construction
Welded Only
Number of Compartments
3
Pedestal Type
Cabinet
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Compatible with Manufacturer Part Number
Frame Material
Stainless Steel
Assembly
Fully Assembled
Lock Type
No Lock
Item
Cabinet Pedestal
Maximum Drawer Load Capacity
100 lb
Number of Drawers
3
Material
Stainless Steel
Color
Silver
Standards
ANSI, BIFMA, DIN ESD
Number of Shelves
0

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, ESD Top, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.