Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCE-3DRA2122

  • Zoro # G423437121


product price:  $897.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Features
1 in Top Thickness
Assembly
Fully Assembled
Overall Depth
21 in
Material
Steel
For Work Station Height
29 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCE-3DRA2122
Zoro #
G423437121
UPC #
840093890528
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
For Work Station Height
29 in
For Work Station Depth
21 in
Overall Height
29 1/8 in
Overall Width
22 in

Details

Features
1 in Top Thickness
Assembly
Fully Assembled
Material
Steel
Lock Type
No Lock
Pedestal Type
Cabinet
Product Type
Cabinet Pedestal
Weight
147 lb
Overall Load Capacity
500 lb
Includes
Casters, Formica Laminate Top
Maximum Drawer Load Capacity
100 lb
Compatible with Manufacturer Part Number
Finish
Powder Painted
Item
Cabinet Pedestal
Number of Compartments
3
Number of Shelves
0
Compatible Brand
BenchPro
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Color
Blue
Frame Construction
Welded Only
Number of Drawers
3
Frame Material
Steel
Frame Material Finish
Powder Painted

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 29 1/8 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.