Shop BENCHPRO

Four Door Storage Cabinet

  • Mfr # LSCW-4DRA2122

  • Zoro # G723435162


product price:  $946.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Weight
162 lb
Overall Width
22 in
Number of Drawers
4
Lock Type
No Lock
Maximum Drawer Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCW-4DRA2122
Zoro #
G723435162
UPC #
840093890641
Country of Origin
Mexico

Dimensions

Overall Width
22 in
Overall Depth
21 in
For Work Station Height
29 in
Overall Height
29 3/4 in
For Work Station Depth
21 in

Details

Weight
162 lb
Number of Drawers
4
Lock Type
No Lock
Maximum Drawer Load Capacity
100 lb
Number of Shelves
0
Frame Material Finish
Powder Painted
Includes
1 3/4 in Butcher Block Top, Casters
Overall Load Capacity
500 lb
Color
Blue
Product Type
Cabinet Pedestal
Number of Compartments
4
Assembly
Fully Assembled
Frame Construction
Welded Only
Item
Cabinet Pedestal
Frame Material
Steel
Compatible Brand
BenchPro
Finish
Powder Painted
Material
Steel
Compatible with Manufacturer Part Number
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Pedestal Type
Cabinet
Features
3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 3/4 in Top Thickness, Anti-Microbial, Chemical Resistant, Moisture Resistant, Steel Thickness 16/18 ga, Finish Powder Painted, For Work Station Depth 21 in, Includes 1 3/4 in Butcher Block Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 4, Number of Drawers 4, Number of Shelves 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.