Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCSCE-3DRB2122

  • Zoro # G523437779


product price:  $2,359.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Number of Compartments
3
Overall Depth
21 in
Pedestal Type
Cabinet
Frame Construction
Welded Only
For Work Station Height
32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCE-3DRB2122
Zoro #
G523437779
UPC #
840093891082
Country of Origin
Mexico

Dimensions

Overall Depth
21 in
For Work Station Height
32 in
Overall Width
22 in
Overall Height
32 1/2 in
For Work Station Depth
21 in

Details

Number of Compartments
3
Pedestal Type
Cabinet
Frame Construction
Welded Only
Assembly
Fully Assembled
Color
Silver
Lock Type
No Lock
Features
1 in Top Thickness
Item
Cabinet Pedestal
Number of Shelves
0
Number of Drawers
3
Maximum Drawer Load Capacity
100 lb
Product Type
Cabinet Pedestal
Compatible Brand
BenchPro
Frame Material
Stainless Steel
Frame Material Finish
Plain
Material
Stainless Steel
Includes
Casters, Formica Laminate Top
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Weight
157 lb
Compatible with Manufacturer Part Number
Overall Load Capacity
500 lb

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, Formica Laminate Top, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.