Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCSCD-3DRB2122

  • Zoro # G323436965


product price:  $2,435.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
22 in
Product Type
Cabinet Pedestal
Compatible with Manufacturer Part Number
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Overall Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCSCD-3DRB2122
Zoro #
G323436965
UPC #
840093891389
Country of Origin
Mexico

Dimensions

Overall Width
22 in
Overall Depth
21 in
For Work Station Height
32 in
For Work Station Depth
21 in
Overall Height
32 1/2 in

Details

Product Type
Cabinet Pedestal
Compatible with Manufacturer Part Number
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
1 in Top Thickness
Frame Material Finish
Plain
Material
Stainless Steel
Number of Compartments
3
Frame Material
Stainless Steel
Number of Drawers
3
Frame Construction
Welded Only
Overall Load Capacity
500 lb
Standards
ANSI, BIFMA, DIN ESD
Item
Cabinet Pedestal
Assembly
Fully Assembled
Includes
Casters, ESD Top
Pedestal Type
Cabinet
Color
Silver
Compatible Brand
BenchPro
Lock Type
No Lock
Maximum Drawer Load Capacity
100 lb
Number of Shelves
0
Weight
157 lb

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, Features 1 in Top Thickness, For Work Station Depth 21 in, Includes Casters, ESD Top, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 32 1/2 in, Overall Load Capacity 500 lb, Overall Width 22 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.