Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCZ-3DRB2122

  • Zoro # G423429270


product price:  $920.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Frame Material
Steel
Weight
151 lb
Number of Drawers
3
Lock Type
No Lock
Finish
Powder Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCZ-3DRB2122
Zoro #
G423429270
UPC #
840093890733
Country of Origin
Mexico

Dimensions

Overall Height
28 3/4 in
Overall Depth
21 in
Overall Width
22 in
For Work Station Depth
21 in
For Work Station Height
29 in

Details

Item
Cabinet Pedestal
Frame Material
Steel
Weight
151 lb
Number of Drawers
3
Lock Type
No Lock
Finish
Powder Painted
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro
Frame Construction
Welded Only
Maximum Drawer Load Capacity
100 lb
Color
Blue
Includes
3/4 in Phenolic Resin Top, Casters
Product Type
Cabinet Pedestal
Number of Shelves
0
Assembly
Fully Assembled
Material
Steel
Number of Compartments
3
Compatible with Manufacturer Part Number
Frame Material Finish
Powder Painted
Overall Load Capacity
500 lb
Pedestal Type
Cabinet
Features
1 3/4 in Top Thickness

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features 1 3/4 in Top Thickness, Finish Powder Painted, For Work Station Depth 21 in, Includes 3/4 in Phenolic Resin Top, Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 3/4 in, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.