Shop BENCHPRO

Three Drawer Storage Cabinet

  • Mfr # LSCS-3DRB2122

  • Zoro # G423437305


product price:  $1,934.99
/ea
Free Shipping & Returns

Key Features

Overall Height
28 in
Product Type
Cabinet Pedestal
Overall Depth
21 in
Overall Load Capacity
500 lb
For Work Station Depth
21 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LSCS-3DRB2122
Zoro #
G423437305
UPC #
840093890931
Country of Origin
Mexico

Dimensions

Overall Height
28 in
Overall Depth
21 in
For Work Station Depth
21 in
Overall Width
22 in
For Work Station Height
29 in

Details

Product Type
Cabinet Pedestal
Overall Load Capacity
500 lb
Weight
127 lb
Item
Cabinet Pedestal
Material
Stainless Steel
Lock Type
No Lock
Number of Shelves
0
Number of Compartments
3
Maximum Drawer Load Capacity
100 lb
Compatible with Manufacturer Part Number
Frame Material Finish
Plain
Color
Silver
Number of Drawers
3
Assembly
Fully Assembled
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Frame Construction
Welded Only
Compatible Brand
BenchPro
Includes
Casters
Pedestal Type
Cabinet
Frame Material
Stainless Steel

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Silver, For Work Station Depth 21 in, Includes Casters, Includes Mounting Hardware No, Lock Type No Lock, Material Stainless Steel, Maximum Drawer Load Capacity 100 lb, Mount Type Not Applicable, Mounting Location Not Applicable, Number of Compartments 3, Number of Drawers 3, Number of Shelves 0, Overall Depth 21 in, Overall Height 28 in, Overall Load Capacity 500 lb, Overall Width 22 in, Pedestal Type Cabinet, Weight 127 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.