Shop BENCHPRO

ToolBalancerFrame, 58"W, 6"H, Bl, Steel

  • Mfr # TB60
  • Zoro # G7696193

product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

For Use With
36 in and 48 in High Uprights
Material
Steel
Color
Blue
Assembly
Fully Assembled
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB60
Zoro #
G7696193
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60 in
Height
6 in
Depth
8 in
Overall Width
58 in
Overall Depth
8 in
Overall Height
6 in
For Work Station Width
60 in
Compatible Workstation Width
60 in

Details

For Use With
36 in and 48 in High Uprights
Item
Tool Balancer Frame
Material
Steel
Color
Blue
Assembly
Fully Assembled
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Finish
Powder Coated
Includes
Adjustable Mounting Brackets, Rail Frame
Standards
Heavy Duty
Includes Mounting Hardware
Yes
Overall Load Capacity
50 lb
ESD Safe
No
Compatible with Series
Adams, Kennedy, Roosevelt
Compatible with Manufacturer Part Number
Product Type
Tool Balancer Frame
Metal Material Gauge
16 ga
Compatible Brand
BenchPro
Shell Material
Steel
Compatible Series
Adams, Kennedy, Roosevelt
Wire Color
Blue
Compatible Product Type
36 in and 48 in High Uprights

Description

Tool Balancer Frame, Color Blue, Includes Adjustable Mounting Brackets, Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 58 in, Assembly Fully Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.