ToolBalancerFrame, 58"W, 6"H, Blk, Steel
- Mfr # TB60
- Zoro # G7696211
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
For Use With
36 in and 48 in High Uprights
Material
Steel
Depth
8 in
Height
6 in
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TB60
- Zoro #
- G7696211
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Depth
- 8 in
- Height
- 6 in
- Width
- 60 in
- Overall Depth
- 8 in
- For Work Station Width
- 60 in
- Overall Height
- 6 in
- Overall Width
- 58 in
- Compatible Workstation Width
- 60 in
Description
Tool Balancer Frame, Color Black, Includes Adjustable Mounting Brackets, Rail Frame, Includes Mounting Hardware Yes, Material Steel, Overall Depth 8 in, Overall Height 6 in, Overall Width 58 in, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.