Shop BENCHPRO
See all product information
Bin Box Rail
Mfr # DB72-BL
Zoro # G023434599
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Assembly
Fully Assembled
Compatible Brand
BenchPro
Number of Mounting Holes
4
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DB72-BL
Zoro #
G023434599
UPC #
840093889171
Country of Origin
Mexico
Dimensions
Overall Height
8 in
For Work Station Width
72 in
Overall Width
67 in
Overall Depth
1 1/2 in
Details
Assembly
Fully Assembled
Compatible Brand
BenchPro
Item
Horizontal Bin Rail
Number of Mounting Holes
4
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Mount Type
Snap
Adjustability
Adjustable Height
Frame Material
Steel
Metal Material Gauge
18 ga
Color
Blue
Frame Material Finish
Powder Coated
Compatible with Manufacturer Part Number
AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
Product Type
Horizontal Bin Rail
Description
Horizontal Bin Rail, Product Type Horizontal Bin Rail, Color Blue, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Snap, Overall Depth 1 1/2 in, Overall Width 67 in, Adjustability Adjustable Height, Assembly Fully Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.