Shop BENCHPRO
See all product information
Create Account
Top Bin Shelves
Mfr # TBS60-G
Zoro # G223437277
product price:Â $325.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
Number of Outlets
0
Number of Knockouts
0
Shelf Type
Upper Shelf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TBS60-G
- Zoro #
- G223437277
- UPC #
- 840093889997
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 12 in
- For Top Depth
- 24 in, 30 in, 36 in
- For Top Width
- 60 in
- Overall Width
- 60 in
- Compatible Workstation Width
- 60 in
Description
Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Gray, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.