Shop BENCHPRO

Top Bin Shelves

  • Mfr # TBS72-BK

  • Zoro # G223434924


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Overall Load Capacity
150 lb
Assembly
Partially Assembled
For Top Depth
24 in, 30 in, 36 in
Frame Material
Steel
Includes
Mounting Brackets
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS72-BK
Zoro #
G223434924
UPC #
840093889928
Country of Origin
Mexico

Dimensions

For Top Depth
24 in, 30 in, 36 in
Overall Width
72 in
For Top Width
72 in
Overall Depth
12 in
Compatible Workstation Width
72 in

Details

Overall Load Capacity
150 lb
Assembly
Partially Assembled
Frame Material
Steel
Includes
Mounting Brackets
Features
All-Welded Construction
Top Material
Steel
Item
Top Bin Shelves
Number of Knockouts
0
Number of Outlets
0
Weight
63 lb
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Color
Black
Frame Material Finish
Powder Coated
Product Type
Shelf
Shelf Type
Upper Shelf
Metal Material Gauge
16 ga
Adjustability
Adjustable Height
Mount Type
Upright
Compatible Manufacturer Part Number
Compatible Series
Adams, Harding, Kennedy, Roosevelt
Compatible Brand
BenchPro

Description

Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Black, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.