Shop BENCHPRO

Top Bin Shelves

  • Mfr # TBS72-BL

  • Zoro # G023436111


product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Overall Depth
12 in
Product Type
Shelf
Top Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TBS72-BL
Zoro #
G023436111
UPC #
840093889966
Country of Origin
Mexico

Dimensions

Overall Depth
12 in
For Top Depth
24 in, 30 in, 36 in
Overall Width
72 in
For Top Width
72 in
Compatible Workstation Width
72 in

Details

Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA Structural Standards
Product Type
Shelf
Top Material
Steel
Features
All-Welded Construction
Metal Material Gauge
16 ga
Shelf Type
Upper Shelf
Number of Outlets
0
Number of Knockouts
0
Color
Blue
Frame Material Finish
Powder Coated
Item
Top Bin Shelves
Adjustability
Adjustable Height
Includes
Mounting Brackets
Weight
63 lb
Mount Type
Upright
Overall Load Capacity
150 lb
Frame Material
Steel
Compatible Manufacturer Part Number
Compatible Brand
BenchPro
Compatible Series
Adams, Harding, Kennedy, Roosevelt

Description

Top Bin Shelves, Shelf Type Upper Shelf, Assembly Partially Assembled, Color Blue, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Upright, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 72 in, Top Material Steel, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No

Ratings & reviews