Shop BENCHPRO

Under Drawer Cabinets

  • Mfr # C12-BL

  • Zoro # G523434860


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
Product Type
Cabinet Pedestal
Overall Depth
20 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12-BL
Zoro #
G523434860
UPC #
840093889225
Country of Origin
Mexico

Dimensions

Overall Depth
20 1/2 in
Overall Width
14 1/2 in
Overall Height
12 in

Details

Number of Drawers
0
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
Product Type
Cabinet Pedestal
Frame Construction
Welded Only
Mount Type
Under-Bench
Overall Load Capacity
100 lb
Includes
(2) Keys, Chromed Tumber Lock
Pedestal Type
Cabinet
Item
Cabinet Pedestal
Assembly
Fully Assembled
Frame Material Finish
Powder Painted
Color
Blue
Compatible Brand
BenchPro
Compatible with Manufacturer Part Number
Frame Material
Steel
Standards
ANSI, BIFMA, DIN, GSA
Lock Type
Keyed
Material
Steel
Weight
32 lb
Number of Shelves
0
Number of Compartments
1

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Blue, Features Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Under-Bench, Mounting Location Under-Bench, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 20 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.