Shop BENCHPRO
See all product information
Create Account
Light Kit w/ Power
Mfr # LFA72LR-BK
Zoro # G223434504
product price:Â $518.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Includes
Rocker Switch
For Work Station Width
72 in
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Product Type
Light Frame and LED Light Combo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LFA72LR-BK
- Zoro #
- G223434504
- UPC #
- 840093889676
- Country of Origin
- Mexico
Dimensions
- For Work Station Width
- 72 in
- Power Cord Length
- 2.5 ft
- Overall Height
- 24 in
- Overall Depth
- 6 in
- Overall Width
- 72 in
Details
- Material
- Aluminum
- Includes
- Rocker Switch
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Product Type
- Light Frame and LED Light Combo
- Finish
- Powder Coated
- Assembly
- Partially Assembled
- Compatible Brand
- BenchPro
- Item
- Light Frame and LED Light Combo
- Operating Voltage
- 115V AC
- Color
- Black
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,DDC-6,DFC-6,DPBC-6,DWC-6,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KDC-6,KF3072,KF3072+LP,KF3672,KF3672+LP,KFC-6,KN3072,KN3072+LP,KN3672,KN3672+LP,KPBC-6,KW3072,KW3072+LP,KW3672,KW3672+LP,KWC-6,RD3072,RD3672,RDC-4,RE3072,RE3672,RFC-4,RN3072,RN3672,RPB3072,RPB3672,RPBC-4,RW3072,RW3672,RWC-4
- Number of Outlets
- 0
- Standards
- UL Listed
Description
Light Frame and LED Light Combo, Product Type Light Frame and LED Light Combo, Assembly Partially Assembled, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.