Shop BENCHPRO

Under Drawer Cabinets

  • Mfr # C12-GR

  • Zoro # G123436943


product price:  $262.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
0
Frame Material Finish
Powder Painted
Assembly
Fully Assembled
Standards
ANSI, BIFMA, DIN, GSA
Overall Load Capacity
100 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C12-GR
Zoro #
G123436943
UPC #
840093889638
Country of Origin
Mexico

Dimensions

Overall Height
12 in
Overall Width
14 1/2 in
Overall Depth
20 1/2 in

Details

Number of Drawers
0
Frame Material Finish
Powder Painted
Assembly
Fully Assembled
Standards
ANSI, BIFMA, DIN, GSA
Overall Load Capacity
100 lb
Frame Material
Steel
Compatible with Manufacturer Part Number
Features
Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers
Weight
32 lb
Compatible Brand
BenchPro
Number of Compartments
1
Product Type
Cabinet Pedestal
Mount Type
Under-Bench
Color
Gray
Material
Steel
Frame Construction
Welded Only
Number of Shelves
0
Item
Cabinet Pedestal
Pedestal Type
Cabinet
Lock Type
Keyed
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Includes
(2) Keys, Chromed Tumber Lock

Description

Cabinet Pedestal, Assembly Fully Assembled, Color Gray, Features Hinged Door with Lock, Inside Divider Shelf 2/3 of Way to Front, Mounts as Drawers, For Work Station Depth Not Applicable, Includes (2) Keys, Chromed Tumber Lock, Includes Mounting Hardware Yes, Lock Type Keyed, Material Steel, Maximum Drawer Load Capacity Not Applicable, Mount Type Under-Bench, Mounting Location Under-Bench, Number of Compartments 1, Number of Drawers 0, Number of Shelves 0, Overall Depth 20 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.