Shop BENCHPRO
See all product information
Create Account
Footrest
Mfr # F72-2P-BK
Zoro # G123435847
product price:Â $71.99
/eaKey Features
Overall Depth
1 in
Material
Stainless Steel
Compatible with Manufacturer Part Number
AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KF3072,KF3072+LP,KF3672,KF3672+LP,KN3072,KN3072+LP,KN3672,KN3672+LP,KW3072,KW3072+LP,KW3672+LP,RD3072,RD3672,RE3072,RE3672,RN3072,RN3672,RPB3072,RPB3672,RW3072,RW3672
Compatible Brand
BenchPro
Compatible with Series
Adams, Harding, Kennedy, Roosevelt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F72-2P-BK
- Zoro #
- G123435847
- UPC #
- 840093889423
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 1 in
- Overall Width
- 67 in
- Overall Height
- 1 in
Details
- Material
- Stainless Steel
- Compatible with Manufacturer Part Number
- AED3072,AED3672,AEF3072,AEF3672,AEN3072,AEN3672,AEW3072,AEW3672,AMD3072,AMD3672,AMF3072,AMF3672,AMN3072,AMN3672,AMW3072,AMW3672,HD3072,HD3672,HF3072,HF3672,HN3072,HN3672,HW3072,HW3672,KD3072,KD3072+LP,KD3672,KD3672+LP,KF3072,KF3072+LP,KF3672,KF3672+LP,KN3072,KN3072+LP,KN3672,KN3672+LP,KW3072,KW3072+LP,KW3672+LP,RD3072,RD3672,RE3072,RE3672,RN3072,RN3672,RPB3072,RPB3672,RW3072,RW3672
- Compatible Brand
- BenchPro
- Compatible with Series
- Adams, Harding, Kennedy, Roosevelt
- Product Type
- Foot Rest
- Finish
- Powder Painted
- Assembly
- Partially Assembled
- Metal Material Gauge
- 13 ga
- Item
- Foot Rest
- Color
- Black
Description
Foot Rest, Assembly Partially Assembled, Color Black, Overall Depth 1 in, Overall Height 1 in, Overall Width 67 in, Includes Mounting Hardware Yes, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.