Shop BENCHPRO

UpperShelf, 12"D, Laminate, Wht, 48"W

  • Mfr # TS1248
  • Zoro # G8449077

product price: 
$
155.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Adjustable Mounting Brackets
Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TS1248
Zoro #
G8449077
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
12 in
Width
48 in
Height
4 in
Overall Width
48 in
For Top Depth
24 in, 30 in, 36 in
Overall Depth
12 in
For Top Width
48 in
Compatible Workstation Width
48 in

Details

Item
Upper Shelf
Material
Laminate
Includes
Adjustable Mounting Brackets
Color
White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Finish
Powder Coated
Assembly
Fully Assembled
Adjustability
Adjustable Height
Frame Material Finish
Powder Coated
Standards
ANSI, BIFMA, DIN, GSA
Metal Material Gauge
18 ga
Product Type
Shelf
Frame Material
Steel
Number of Outlets
0
Top Material
Laminate
Weight
27 lb
Overall Load Capacity
150 lb
Shelf Type
Upper Shelf
Number of Knockouts
0
Compatible Series
Adams, Kennedy, Roosevelt
Compatible Brand
BenchPro
Compatible Manufacturer Part Number
AED3048, AEF3048, AEN3048, AEW3048, AMD3048, AMF3048, AMN3048, AMW3048, HD3048, HF3048, HN3048, HW3048, KD3048, KD3048+LP, KF3048, KF3048+LP, KN3048, KN3048+LP, KW3048, KW3048+LP
Wire Color
White

Description

Upper Shelf, Shelf Type Upper Shelf, Assembly Fully Assembled, Color White, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Mounting Brackets, Includes Mounting Hardware Yes, Metal Material Gauge 18 ga, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 150 lb, Overall Width 48 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height Not Applicable, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.