Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbenches, Laminate, 72" W, 30" Height, 20,000 lb., Straight

  • Mfr # HD3072

  • Zoro # G2260417


product price: $899.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Top Thickness
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD3072
Zoro #
G2260417
UPC #
-
Country of Origin
Mexico

Dimensions

Top Thickness
2-1/2"
Overall Depth
30 in
Overall Width
72 in
Depth
30"
Height
30"
Width
72"
Overall Fixed Height
30 in
Height Adjustability
Fixed Height
Non-Metal Top Thickness
2 1/2 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
20,000 lb.
Finish
Powder Coated
Color
Gray
Item
Workbenches
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Surface Material
Laminate
Workbench/Table Frame Material
Steel
Includes
ESD Banana Jack Left and Right Frame, 15 ft. Grounding Cord, Heavy Duty Leveling Glide
Assembly
Partially Assembled
Standards
ANSI, BIFMA, DIN, GSA
Number of Drawers
0
Number of Shelves
0
Resistance Properties
Water Resistant
Top Material Finish
None
Overall Load Capacity
20,000 lb
Edge Shape
Square
Top Material
Laminate
Brake Type
None
Features
Laminated Tops and Shelves are Water Resistant, But Not Recommended For Use Where Running Water is Present or Where Constant Water Spills are Possible, (1) Bolt Per Leg Assembly
Frame Material Finish
Powder Coated
Foot Type
Glide
Portability
Stationary
Number of Knockouts
0
Leg Type
Straight Leg
ESD Safe
Yes
Number of Cabinets
0
For Environment
Industrial
Included Components
No Additional Components

Description

Workbench, Height Adjustability Fixed Height, Top Material Laminate, Assembly Partially Assembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness 2 1/2 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components No Additional Components, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height 30 in, Overall Load Capacity 20,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.