Zoro Homepage

9,000-lb. Capacity / Low-Rise Lift / Open-Center / Pit-Style

  • Mfr # P-9000LT

  • Zoro # G014736565


product price: $7,395.00
/ea
Item requires special delivery charges. A $430.00 per item surcharge will be applied.

Key Features

Load Capacity (Lb.)
9000 lbs
Lifting Height Min.
4 in
Length
78 in
Width
41 in
Lifting Height Max.
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-9000LT
Zoro #
G014736565
UPC #
849672015864
Country of Origin
China

Dimensions

Lifting Height Min.
4 in
Length
78 in
Width
41 in
Lifting Height Max.
23.5 in

Details

Load Capacity (Lb.)
9000 lbs
Voltage
208-240V

Description

9,000 lbs. of lift. Unobstructed access to the vehicle's undercarriage. Optional ramps or flush-mount design. Miniscule footprint. Optional arm adapters. You know it already: this is the best low-rise car lift money can buy. Fast-lube shops have been relishing in the P-6B for years, and the best thing we could do to improve on the design was increase the weight capacity. The P-9000LT is suitable for more light trucks and SUVs than ever, and whether you choose the extended approach ramps or flush-mount option, lifting low-stance vehicles is a cinch for this lift.


  • • Reinforced upper lift platform to better support inboard loading
  • • Dual-pump power unit with built in proportioning valve
  • • Easily convert fast-lube pits into wheel service work bays
  • • Mounts outside the pit rail without interfering with center work area

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.