Creeper Seat, 350 lb Load Capac.
Mfr # ERGO-SCOOT
Zoro # G323367122
product price:Â $1,285.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ERGO-SCOOT
Zoro #
G323367122
UPC #
849672030799
Country of Origin
China
Description
Creeper Seat, Creeper Seat Style Creeper Seats, Heavy-Duty, Adjustable, Maximum Load Capacity 350 lb, Seat Height 6 3/4 in, Frame Material Steel, Caster Wheel Diameter 2 15/16 in, Caster Configuration (4) Swivel, Caster Material Rubber, Height 31 1/2 in, Height Range 9.45 in to 31.5 in, Number of Wheels 4, Overall Height 31 1/2 in, Overall Length 45 3/4 in, Overall Width 23 1/2 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.