Creeper Seat, 350 lb Load Capac.

  • Mfr # RST-1WS

  • Zoro # G723367395


product price:  $150.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RST-1WS
Zoro #
G723367395
UPC #
849672000723
Country of Origin
China

Description

Creeper Seat, Creeper Seat Style Creeper Seats, Heavy-Duty, Fixed, Maximum Load Capacity 350 lb, Seat Height 14 1/2 in, Frame Material Steel, Caster Wheel Diameter 2 1/2 in, Caster Configuration (4) Swivel, Height 14 3/4 in, Number of Wheels 4, Overall Height 14 3/4 in, Overall Length 14 3/4 in, Overall Width 4 1/4 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.