Vehicle Dolly Storage Stand

  • Mfr # RCD-1500 Stand

  • Zoro # G523367427


product price:  $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RCD-1500 Stand
Zoro #
G523367427
UPC #
849672000754
Country of Origin
China

Description

Vehicle Dolly Storage Stand, Lifting Capacity 200 lb, 19 in x 9 in x 31 in, Tire Size 15 in x 28 in, Steel, Bearing Type Roller, Caster Diameter 4 in, Caster Material Polymer, Caster Type Swivel, For Use With Cars, SUVs, Trucks, Frame Finish Powder Coated, Number of Casters 4, Overall Height 31 in, Overall Length 19 in, Overall Width 9 in, Type Heavy-Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.