Ranger RD-15 Vehicle Drain Pan

  • Mfr # RD-15

  • Zoro # G823367264


product price:  $510.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trucks
Overall Height
5-1/2 in
Overall Width
21 in
Drain Type
Portable Oil Drain
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RD-15
Zoro #
G823367264
UPC #
849672000471
Country of Origin
China

Dimensions

Overall Height
5-1/2 in
Overall Width
21 in
Overall Length
42 in

Details

For Use With
Trucks
Drain Type
Portable Oil Drain
Material
Steel
Color
Grey
Capacity
15 gal
Hose Included
No

Description

Ranger RD-15 Vehicle Drain Pan is built for professional automotive service applications with durable construction and practical shop-ready performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.