Wheel Weight Dispenser Stand Kit, 75 lb
Mfr # 5150028
Zoro # G423367107
product price:Â $576.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5150028
Zoro #
G423367107
UPC #
849672024675
Country of Origin
China
Description
Wheel Weight Dispenser Stand Kit, Product Type Wheel Weight Dispenser Stand Kit, Attachment Type Adhesive, Compatible Rim Material Steel, Series Not Applicable, Compatible Vehicle Type Not Applicable, Material Steel, Coating Coated, Weight 75 lb, Overall Length 48 in, Overall Width 8 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.