WhlBlncr, 30", 0.035 oz, QkRelHubNut
- Mfr # 5140335
- Zoro # G925016022
product price:Â
$
4,948.99
/ea
Key Features
Shaft Size
1.5 in
Minimum Rim Diameter
8 in
Features
LED Weight Guidance, Multiple Balance Modes, Organized Work Area
Overall Height
65 in
Average Balancing Speed
180 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5140335
- Zoro #
- G925016022
- UPC #
- 849672044116
- Country of Origin
- China
Dimensions
- Shaft Size
- 1.5 in
- Minimum Rim Diameter
- 8 in
- Overall Height
- 65 in
- Maximum Rim Width
- 18 in
- Maximum Tire Diameter
- 43 in
- Overall Width
- 52 1/2 in
- Maximum Rim Diameter
- 30 in
- Overall Length
- 41 in
- Minimum Rim Width
- 2 in
Details
- Item
- Wheel Balancer
- Features
- LED Weight Guidance, Multiple Balance Modes, Organized Work Area
- Average Balancing Speed
- 180 RPM
- Phase
- Single-Phase
- Cycle Time
- 7 sec
- Drive System
- Belt Drive
- Balancing Accuracy
- 0.035 oz
- Display Type
- Digital
- Voltage
- 240 V
- For Use With
- Cars, Light Trucks
- Power Source
- Corded
- Compatible Vehicle Type
- Light Duty Trucks, Passenger Cars
- Clamp Type
- Quick Release Hub Nut
- Compatible Product Type
- Cars, Light Trucks
Description
Wheel Balancer, Display Type Digital, Phase Single-Phase, Minimum Rim Diameter 8 in, Maximum Rim Diameter 30 in, Balancing Accuracy 0.035 oz, Average Balancing Speed 180 RPM, Compatible Vehicle Type Light Duty Trucks, Passenger Cars, Clamp Type Quick Release Hub Nut, Cycle Time 7 sec, Drive System Belt Drive, Features LED Weight Guidance, Multiple Balance Modes, Organized Work Area, For Use With Cars, Light Trucks, Maximum Rim Width 18 in, Maximum Tire Diameter 43 in, Minimum Rim Width 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.