Zoro Homepage

Cam Switch, 600V, 12 A

  • Mfr # M10H E A1+003+SV1

  • Zoro # G316474806


product price: $65.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10H E A1+003+SV1
Zoro #
G316474806
UPC #
9005738867025
Country of Origin
Austria

Description

Cam Switch, Voltage Rating 600V, Phase Not Applicable, Switch Type Maintained, Depth 19 mm, Diameter Not Applicable, HP @ 1 Phase - 115V 0.5 hp, HP @ 3 Phase - 480V 5 hp, Inductive Amps 12 A, Standards CB/CCA, CCC, CE, cULus, EAC, HP @ 1 Phase - 230V 1.5 hp, HP @ 3 Phase - 240V 3 hp, HP @ 3 Phase - 600V 7.5 hp, Resistive Amps 20 A, Number of Poles 1, Height 48 mm, Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.