Zoro Homepage

Cam Switch, 600V, 30 A

  • Mfr # N33F E WU3R2+G2

  • Zoro # G416474829


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N33F E WU3R2+G2
Zoro #
G416474829
UPC #
9005738846976
Country of Origin
Austria

Description

Cam Switch, Voltage Rating 600V, Phase Not Applicable, Switch Type Momentary, Depth 20 mm, Diameter Not Applicable, HP @ 1 Phase - 115V 3 hp, HP @ 3 Phase - 480V 25 hp, Inductive Amps 30 A, Standards CB/CCA, CE, cULus, EAC, HP @ 1 Phase - 230V 7.5 hp, HP @ 3 Phase - 240V 15 hp, HP @ 3 Phase - 600V 30 hp, Resistive Amps 40 A, Number of Poles 3, Height 64 mm, Width 64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.