Solar Safety Disconnect Switch, 16 A
Mfr # LS16 PFLH4 A2
Zoro # G713332891
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Height
7 in
Depth
4 1/4 in
Width
3 3/4 in
IP Rating
IP67
Enclosure Type
Enclosed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LS16 PFLH4 A2
Zoro #
G713332891
UPC #
9005738936684
Country of Origin
Austria
Dimensions
Height
7 in
Depth
4 1/4 in
Width
3 3/4 in
Details
Item
Solar Safety Disconnect Switch
IP Rating
IP67
Enclosure Type
Enclosed
Voltage
600V DC
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Housing Material
Plastic
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Current Rating
16 A
Number of Poles
2
Number of Wires
2
NEMA Enclosure Rating
4X
Series
LS
Phase
Single
UL 98B Certification
No
Environment
Indoor/Outdoor
Protection Method
Non-Fusible
Contact Form
DPST
Electrical Connection
Screw
Description
Solar Safety Disconnect Switch, Contact Form DPST, Current Rating 16 A, Depth 4 1/4 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 7 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 2, Number of Wires 2, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.