Zoro Homepage

Solar Safety Disconnect Switch, 25 A

  • Mfr # LS25 PFLH4 A2

  • Zoro # G213332865


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Enclosure Type
Enclosed
Depth
4 1/4 in
Housing Material
Plastic
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS25 PFLH4 A2
Zoro #
G213332865
UPC #
9005738288677
Country of Origin
Austria

Dimensions

Depth
4 1/4 in
Width
3 3/4 in
Height
7 in

Details

Item
Solar Safety Disconnect Switch
Enclosure Type
Enclosed
Housing Material
Plastic
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
IP Rating
IP67
Voltage
600V DC
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Electrical Connection
Screw
Contact Form
DPST
UL 98B Certification
No
Protection Method
Non-Fusible
Number of Wires
2
Phase
Single
Number of Poles
2
Series
LS
NEMA Enclosure Rating
4X
Current Rating
25 A
Environment
Indoor/Outdoor

Description

Solar Safety Disconnect Switch, Contact Form DPST, Current Rating 25 A, Depth 4 1/4 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 7 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 2, Number of Wires 2, Phase Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.