Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solar Safety Disconnect Switch, 32 A

  • Mfr # LS32 PFLH4 A4

  • Zoro # G313332932


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Width
3 3/4 in
Voltage
600V DC
IP Rating
IP67
Depth
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS32 PFLH4 A4
Zoro #
G313332932
UPC #
9005738288660
Country of Origin
Austria

Dimensions

Width
3 3/4 in
Depth
4 1/4 in
Height
7 in

Details

Item
Solar Safety Disconnect Switch
Features
Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent
Voltage
600V DC
IP Rating
IP67
Standards
CB Certificate, CCC, cULus, EAC, UL 508i, UL Listed
Housing Material
Plastic
Enclosure Type
Enclosed
Contact Form
4PST
Protection Method
Non-Fusible
NEMA Enclosure Rating
4X
Phase
Three
UL 98B Certification
No
Electrical Connection
Screw
Number of Poles
2
Series
LS
Environment
Indoor/Outdoor
Current Rating
32 A
Number of Wires
4

Description

Solar Safety Disconnect Switch, Contact Form 4PST, Current Rating 32 A, Depth 4 1/4 in, Electrical Connection Screw, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Arc Extinguishing Contact System, Non-Fused, Lock Function, Snap-Action Switching Speed is Independent from the Operator, Polarity Independent, For Fuse Class Not Applicable, Height 7 in, Housing Material Plastic, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Poles 2, Number of Wires 4, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.