Interior Paint, Flat, Lake Victoria, 1 gal. (Discontinued)
- Mfr # W6251X001CC668
- Zoro # G5234346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
W6251X001CC668
Zoro #
G5234346
UPC #
-
Country of Origin
Unknown
Dimensions
Size
1 gal.
Details
Item
Interior Paint
Color
Lake Victoria
Finish
Flat
Coverage
400 to 450 sq. ft.
VOC Content
42g/L
Dry Time
1 hr.
Standards
Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Application Method
Brush, Roll, Spray
Description
Interior Paint, Paint Color Family Blues, Color Lake Victoria, Finish Flat, Size 1 gal, Coverage 400 to 450 sq ft, VOC Content 42g/L, Dry Time Recoat 1 to 2 hr, Dry Time 1 hr, Application Method Brush, Roll, Spray, Standards CHPS, Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, GreenSeal GS 11 2010, MPI Green Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.