Shop BENJILOCK
See all product information
Create Account
Fingerprint Padlock with Blue Bumper and up to 10 Fingerprints with Stainless Steel Shackle and
- Mfr # BJL207SS-40
- Zoro # G215719299
product price:Â
$
66.99
/ea
Key Features
Body Material
Solid Brass Body with Stainless Steel Shackle
Body Width
6 in
Body Finish
Satin Nickel
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJL207SS-40
- Zoro #
- G215719299
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Solid Brass Body with Stainless Steel Shackle
- Body Finish
- Satin Nickel
- Color
- Satin Nickel
Dimensions
- Body Width
- 6 in
Description
Invented in Los Angeles by Robbie Cabral, BenjiLock unveiled the worldfts first fingerprint padlock, ushering in a new era of security for portable, personal, residential, and commercial needs. Featured on prominent programs like ABCfts Shark Tank and CBSft Henry Fordfts Innovation Nation, BenjiLock prioritizes accessible entry without compromising protection.. Fingerprint Padlock with Blue Bumper and up to 10 Fingerprints with Stainless Steel Shackle and IP68 Rating
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.