Shop SQUIRE
See all product information
Create Account
Stronghold SS80CS Heavy Duty Boron Steel Closed Shackle Padlock, CEN 6, Military Grade
- Mfr # SQ-SS80CS
- Zoro # G323945252
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Shackle Height
4 in
Body Material
Stainless Steel
Includes
2 Keys
Shackle Material
Boron Steel
Shackle Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SQ-SS80CS
- Zoro #
- G323945252
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shackle Height
- 4 in
- Shackle Width
- 5 in
Details
- Body Material
- Stainless Steel
- Item
- Closed-Shackled Padlock
- Includes
- 2 Keys
- Shackle Material
- Boron Steel
- Color
- Blue/ Black
Description
Discover the Squire SS80CS, the ultimate solution for unparalleled security. Crafted with precision using hardened steel and featuring a closed shackle design, this ultra-high-security padlock ensures unbeatable high security protection for your valuable assets. Invest in the SS80CS and experience peace of mind like never before. Main Benefits: Unmatched Security: The SS80CS boasts a 16mm hardened boron alloy steel shackle and an 80mm solid hardened solid steel lock body, providing maximum resistance against forced entry, drilling and tampering. Closed Shackle Design: Designed for heavy duty ultra-high-security applications, the closed shackle design offers enhanced protection against attacks, making it virtually impossible for unauthorized individuals to tamper with the lock.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.