Zoro Homepage

Rebar Bender Stand

  • Mfr # BCS-25X

  • Zoro # G8121163


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Color
Orange, Silver
Corded/Banded
Corded
Includes
(2) Bender Stand Legs, (4) Sets of Bolts, Washers, and Nuts, Cutter Mounting Plate
Corded/Cordless
Corded
Overall Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-25X
Zoro #
G8121163
UPC #
85694227254
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Width
16 in
Overall Length
18 in

Details

Color
Orange, Silver
Corded/Banded
Corded
Includes
(2) Bender Stand Legs, (4) Sets of Bolts, Washers, and Nuts, Cutter Mounting Plate
Corded/Cordless
Corded
Item
Rebar Bender Stand
Remote Trigger
No
Compatible with Manufacturer Part Number
DBD-25X
Product Type
Rebar Bender Stand
Compatible Grainger Part Number
10H745

Description

Rebar Bender Stand, Product Type Rebar Bender Stand, Overall Length 18 in, Overall Width 16 in, Overall Height 20 in, Remote Trigger No, Compatible with Manufacturer Part Number DBD-25X, Compatible Grainger Part Number 10H745, Color Orange, Silver, Includes (2) Bender Stand Legs, (4) Sets of Bolts, Washers, and Nuts, Cutter Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.