Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rebar Cutter Kit, 10 Amps, 3/4 In Cap

  • Mfr # DC-20WH

  • Zoro # G3672952


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

Amps @ 120V
10
Max. Capacity (In.)
3/4 in
Voltage
115V AC
Blade Type
Cutting Blocks
Bearing Type
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC-20WH
Zoro #
G3672952
UPC #
85694320207
Country of Origin
Japan

Dimensions

Width (In.)
4.3 in
Height (In.)
8.2 in
Length (In.)
16 in
Tool Length
16 in
Overall Height
8 1/4 in
Overall Width
4 1/4 in
Maximum Rebar Size Cutting Capacity
#6

Details

Item
Rebar Cutter Kit
Amps @ 120V
10
Max. Capacity (In.)
3/4 in
Voltage
115V AC
Blade Type
Cutting Blocks
Bearing Type
Ball
Corded/Cordless
Corded
Includes
Carrying Case, Cutting Block Changing and Oil Check Tools, Hydraulic Oil, Operations Manual
Corded/Banded
Corded
Application
Rebar Cutting
Construction
Aluminum And Steel Body, Forged Cutting Head
Features
Cutting Guard, Safety Relief Valve
Weight (Lbs.)
25.4
Tool Weight
25.4 lb
Maximum Imperial Rebar Cutting Capacity
3/4 in
Cutting Head Rotation
No
Maximum Rebar Grade Bending Capacity
60
Power Source
Corded
Cutting Force
15 ton
Motor Type
Hydraulic
Rebar Tool Style
Portable
Phase
Single-Phase
Electrical Protection
Double Insulated
Current
10 A
Throttle Type
Trigger
Tool Function
Shearing
Maximum Rebar Grade Cutting Capacity
60
Blade Material
Alloy Steel
Maximum Metric Rebar Cutting Capacity
19 mm
Standards
ETL Certified

Description

Rebar Cutter Kit, Voltage 115V AC, Rebar Tool Style Portable, Tool Function Shearing, Maximum Imperial Rebar Cutting Capacity 3/4 in, Maximum Rebar Grade Bending Capacity 60, Cutting Head Rotation No, Maximum Rebar Grade Cutting Capacity 60, Application Rebar Cutting, Bearing Type Ball, Blade Material Alloy Steel, Blade Type Cutting Blocks, Current 10 A, Cutting Force 15 ton, Electrical Protection Double Insulated, Features Cutting Guard, Safety Relief Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.