Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23.8, IPS, 1920X1080, 100HZ, BLACK

  • Mfr # BL2490T

  • Zoro # G921696433


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Vertical Viewing Angle
178°
Pixel Per Inch (PPI)
93
Screen Mode
Full HD
Response Time
5 ms
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2490T
Zoro #
G921696433
UPC #
840046050375
Country of Origin
China

Dimensions

Screen Size Class
24"
Width with Stand
21.26"
Depth with Stand
9.49"
Compressed Height with Stand
14.72"
Viewable Screen Size
24"
Extended Height with Stand
19.06"
Width
21.3"
Height with Stand
19.06"
Depth
2.6"
Height
13.5"

Details

Vertical Viewing Angle
178°
Pixel Per Inch (PPI)
93
Screen Mode
Full HD
Response Time
5 ms
Number of Screens
1
Stand Adjustments
Tilt, Height, Pivot, Swivel
VESA Mount Compatible
Yes
HDCP Supported
Yes
Horizontal Viewing Angle
178°
Response Time Details
5 ms GTG
Speakers
Yes
Number of DisplayPorts
1
Number of Speakers
2
Panel Technology
In-plane Switching (IPS) Technology
Product Type
LED Monitor
Energy Star
Yes
Color
Black
VESA Mount Standard
100 x 100
Total Number of HDMI Ports
2
Native Contrast Ratio
1,300:1
DisplayPort
Yes
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Color Gamut
99% sRGB
HDMI Version
1.4
Features
Ergonomic Design, VESA MediaSync, sRGB, Eye Reminder, Flicker-free, ePaper Mode, Eyesafe Certified, Anti-glare, Game Mode, Color Weakness Mode, On-screen Display (OSD), Low Blue Light, Low Blue Light Plus, M-book Mode, Advanced Motion Accelerator (AMA)
Backlight Technology
LED
HDMI
Yes
Max. Resolution
1920 x 1080
Brightness
250 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.