Zoro Homepage

27, IPS, 2560X1440, 75HZ, WHITE

  • Mfr # GW2790QT

  • Zoro # G814908971


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Aspect Ratio
16:9
Speakers
Yes
Max. Resolution
2560 x 1440
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GW2790QT
Zoro #
G814908971
UPC #
840046048136
Country of Origin
China

Dimensions

Screen Size
27 in
Depth with Stand
9.40 in
Width with Stand
24.20 in
Height with Stand
21 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.